Skip Content
C-CLAMP,2 IN,1 IN DEEP,MALLEABLE,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

C-CLAMP,2 IN,1 IN DEEP,MALLEABLE,BL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D532
  • Mfr. Model # 10D532
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 247
  • Shipping Weight 0.47 lbs

Product Details

Malleable cast clamp. Forge steel frames. Galvanized steel spindles. Powder coated finish. Blue colour. Steel swivel smooth pad. 1 inch throat depth.

Technical Specs

  • Body Material Malleable Cast Iron
  • Throat Depth 1"
  • Item C-Clamp
  • Swivel Pad Yes
  • Anvil Shape Flat
  • Duty Rating Regular Duty
  • Throat Shape Standard
  • Body Colour Blue
  • Body Finish Powder Coated
  • Max. Opening 2"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 440 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list