C-CLAMP 2 - 12-1/4IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP 2 - 12-1/4IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14298
  • Mfr. Model # 14298
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.6 lbs

Technical Specs

  • Body Material Steel
  • Swivel Pad No
  • Body Colour Gray
  • Max. Opening 12-1/4"
  • Throat Depth 6-15/16"
  • Duty Rating Industrial Welding
  • Item C-Clamp
  • Spindle Material Steel
  • Min. Opening 2"
  • Anvil Shape V-Grooved
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Clamping Pressure 9,300 lbs.
  • Body Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list