C-CLAMP 2 - 10-1/8IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP 2 - 10-1/8IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14306
  • Mfr. Model # 14306
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Technical Specs

  • Swivel Pad No
  • Body Colour Yellow
  • Body Material Steel
  • Body Finish Powder Coated
  • Item C-Clamp
  • Max. Opening 10-1/8"
  • Throat Depth 6"
  • Duty Rating Industrial Welding
  • Spindle Material Steel
  • Anvil Shape V-Grooved
  • Spindle Finish Black Oxide
  • Min. Opening 2"
  • Throat Shape Standard
  • Clamping Pressure 8,000 lbs.
  • Standards OSHA Safety Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list