Skip Content
C-CLAMP 2 - 10-1/8IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP 2 - 10-1/8IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14285
  • Mfr. Model # 14285
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Swivel Pad No
  • Item C-Clamp
  • Body Colour Gray
  • Max. Opening 10-1/8"
  • Body Material Steel
  • Throat Depth 6"
  • Min. Opening 2"
  • Duty Rating Industrial Welding
  • Anvil Shape V-Grooved
  • Spindle Material Copper
  • Throat Shape Standard
  • Spindle Finish Copper
  • Clamping Pressure 8,000 lbs.
  • Body Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list