C-CLAMP 2 - 10-1/8IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP 2 - 10-1/8IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14284
  • Mfr. Model # 14284
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Body Material Steel
  • Item C-Clamp
  • Swivel Pad No
  • Body Colour Gray
  • Max. Opening 10-1/8"
  • Throat Depth 6"
  • Duty Rating Industrial Welding
  • Spindle Material Steel
  • Min. Opening 2"
  • Anvil Shape V-Grooved
  • Spindle Finish Black Oxide
  • Clamping Pressure 8,000 lbs.
  • Throat Shape Standard
  • Body Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list