C-CLAMP,2-1/2 IN,2-3/8 IN DEEP,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,2-1/2 IN,2-3/8 IN DEEP,BLAC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D522
  • Mfr. Model # 10D522
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 0.59 lbs

Product Details

Cast carriage clamp. Ductile iron body material. Black oxide spindles. Powder coated finish. Colour black. Smooth swivel pad. 2-3/8 inch throat depth.

Technical Specs

  • Item C-Clamp
  • Body Material Cast Carriage
  • Swivel Pad Yes
  • Throat Depth 2-3/8"
  • Duty Rating Regular Duty
  • Anvil Shape Flat
  • Throat Shape Standard
  • Body Finish Powder Coated
  • Body Colour Black
  • Max. Opening 2-1/2"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list