Skip Content
C-CLAMP,2-1/2 IN,1-7/16 IN DEEP,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP,2-1/2 IN,1-7/16 IN DEEP,BLA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D521
  • Mfr. Model # 10D521
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 0.55 lbs

Product Details

Cast carriage clamp. Ductile iron body material. Black oxide spindles. Powder coated finish. Colour black. Smooth swivel pad. 1-7/16 inch throat depth.

Technical Specs

  • Duty Rating Regular Duty
  • Throat Depth 1-7/16"
  • Swivel Pad Yes
  • Body Material Cast Carriage
  • Item C-Clamp
  • Throat Shape Standard
  • Anvil Shape Flat
  • Body Colour Black
  • Body Finish Powder Coated
  • Max. Opening 2-1/2"
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 550 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list