C CLAMP 140 SERIES 0 - 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C CLAMP 140 SERIES 0 - 4IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR41406
  • Mfr. Model # 41406
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Iron
  • Body Finish Powder Coated
  • Swivel Pad Black Oxide
  • Body Colour Gray
  • Throat Depth 2-3/4"
  • Duty Rating Heavy Duty
  • Anvil Shape Flat
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Max. Opening 4"
  • Spindle Material Steel
  • Min. Opening 0"
  • Clamping Pressure 1,535 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list