Skip Content
C-CLAMP,12 IN,3-3/4 DEEP,MALLEABLE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,12 IN,3-3/4 DEEP,MALLEABLE,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D538
  • Mfr. Model # 10D538
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 247
  • Shipping Weight 7.6 lbs

Product Details

Malleable cast clamp. Forge steel frames. Galvanized steel spindles. Powder coated finish. Blue colour. Steel swivel smooth pad. 3-3/4 inch throat depth.

Technical Specs

  • Item C-Clamp
  • Throat Depth 3-3/4"
  • Swivel Pad Yes
  • Duty Rating Regular Duty
  • Body Material Malleable Cast Iron
  • Anvil Shape Flat
  • Throat Shape Standard
  • Body Colour Blue
  • Body Finish Powder Coated
  • Spindle Material Steel
  • Max. Opening 12"
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 1,980 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list