Skip Content
C-CLAMP,10 IN,5-15/16 IN DEEP,YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,10 IN,5-15/16 IN DEEP,YELLO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D494
  • Mfr. Model # 10D494
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad Steel
  • Body Finish Powder Coated
  • Body Colour High Visibility Yellow
  • Max. Opening 10"
  • Throat Depth 5-15/16"
  • Duty Rating Regular Duty
  • Anvil Shape Flat
  • Spindle Material Steel
  • Spindle Finish Black Oxide
  • Min. Opening 0"
  • Throat Shape Standard
  • Clamping Pressure 8,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list