Skip Content
C-CLAMP,10 IN,3 3/4 IN THROAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,10 IN,3 3/4 IN THROAT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HUL3
  • Mfr. Model # 2HUL3
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 8.16 lbs

Product Details

Drop forged clamp. Hardened steel spindles, single cut Acme thread. Powder coated finish. Gray colour. Swivel pad.

Technical Specs

  • Item C-Clamp
  • Body Material Drop Forged Steel
  • Anvil Shape Flat
  • Duty Rating Regular Duty
  • Swivel Pad Yes
  • Throat Depth 3-3/4"
  • Throat Shape Standard
  • Body Colour Gray
  • Max. Opening 10"
  • Body Finish Powder Coated
  • Spindle Finish Nickel Plated
  • Min. Opening 0"
  • Spindle Material Steel
  • Clamping Pressure 6,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list