Skip Content
C-CLAMP,1 IN,1 IN DEEP,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP,1 IN,1 IN DEEP,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D518
  • Mfr. Model # 10D518
  • UNSPSC # 27112120
  • CATALOGUE PAGE # 245
  • Shipping Weight 0.15 lbs

Product Details

Cast carriage clamp. Ductile iron body material. Black oxide spindles. Powder coated finish. Colour black. Smooth swivel pad.

Technical Specs

  • Body Material Cast Carriage
  • Swivel Pad Yes
  • Item C-Clamp
  • Duty Rating Regular Duty
  • Throat Depth 1"
  • Anvil Shape Flat
  • Throat Shape Standard
  • Max. Opening 1"
  • Body Colour Black
  • Body Finish Powder Coated
  • Spindle Material Steel
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Clamping Pressure 375 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list