Skip Content
C CLAMP 0-8-1/4IN 408 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C CLAMP 0-8-1/4IN 408

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14270
  • Mfr. Model # 14270
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Body Material Steel
  • Item C-Clamp
  • Throat Depth 5"
  • Swivel Pad Steel
  • Body Finish Powder Coated
  • Body Colour Gray
  • Max. Opening 8-1/4"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Min. Opening 0"
  • Anvil Shape Flat
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 6,900 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list