Skip Content
C-CLAMP 0 - 6IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP 0 - 6IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR20304
  • Mfr. Model # 20304
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Body Material Steel
  • Item C-Clamp
  • Max. Opening 6"
  • Swivel Pad No
  • Body Colour Gray
  • Throat Depth 3-5/8"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Anvil Shape V-Grooved
  • Min. Opening 0"
  • Clamping Pressure 6,600 lbs.
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Body Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list