C CLAMP 0-6IN CARRIAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C CLAMP 0-6IN CARRIAGE

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR41408
  • Mfr. Model # 41408
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Item C-Clamp
  • Body Finish Black Oxide
  • Body Material Cast Iron
  • Throat Depth 3-1/4"
  • Body Colour Black
  • Max. Opening 6"
  • Swivel Pad Yes
  • Spindle Material Steel
  • Duty Rating Heavy Duty
  • Anvil Shape Flat
  • Clamping Pressure 1,400 lbs.
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Min. Opening 0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list