Skip Content
C-CLAMP 0 - 6-1/16IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP 0 - 6-1/16IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14303
  • Mfr. Model # 14303
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Body Finish Powder Coated
  • Swivel Pad No
  • Body Material Steel
  • Body Colour Yellow
  • Item C-Clamp
  • Max. Opening 6-1/16"
  • Duty Rating Industrial Welding
  • Throat Depth 4-1/8"
  • Spindle Material Steel
  • Anvil Shape V-Grooved
  • Min. Opening 0"
  • Clamping Pressure 6,600 lbs.
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Standards OSHA Safety Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list