Skip Content
C CLAMP 0-4-1/4IN 404 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

C CLAMP 0-4-1/4IN 404

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14242
  • Mfr. Model # 14242
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.69 lbs

Technical Specs

  • Throat Depth 3-1/4"
  • Swivel Pad Steel
  • Item C-Clamp
  • Body Material Steel
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 4-1/4"
  • Duty Rating Regular Duty
  • Spindle Material Steel
  • Anvil Shape Flat
  • Min. Opening 0"
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 6,200 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list