C-CLAMP 0 - 3IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-CLAMP 0 - 3IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR20481
  • Mfr. Model # 20481
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad No
  • Body Finish Powder Coated
  • Body Colour Yellow
  • Max. Opening 3"
  • Throat Depth 2-3/8"
  • Spindle Material Steel
  • Duty Rating Regular Duty
  • Spindle Finish Black Oxide
  • Min. Opening 0"
  • Clamping Pressure 3,500 lbs.
  • Anvil Shape V-Grooved
  • Throat Shape Standard
  • Standards OSHA Safety Color Standard #1910.144

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list