Skip Content
C-CLAMP 0 - 3IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP 0 - 3IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14301
  • Mfr. Model # 14301
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad No
  • Body Finish Powder Coated
  • Body Colour Yellow
  • Throat Depth 2-1/2"
  • Max. Opening 3"
  • Duty Rating Industrial Welding
  • Min. Opening 0"
  • Spindle Material Steel
  • Anvil Shape V-Grooved
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 3,500 lbs.
  • Standards OSHA Safety Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list