Skip Content
C-CLAMP 0 - 3IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-CLAMP 0 - 3IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14229
  • Mfr. Model # 14229
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Body Material Steel
  • Swivel Pad No
  • Body Colour Gray
  • Max. Opening 3"
  • Throat Depth 2-1/2"
  • Duty Rating Industrial Welding
  • Item C-Clamp
  • Min. Opening 0"
  • Spindle Material Copper
  • Anvil Shape V-Grooved
  • Throat Shape Standard
  • Spindle Finish Copper
  • Clamping Pressure 3,500 lbs.
  • Body Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list