Skip Content
C-CLAMP 0 - 2-1/8IN JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP 0 - 2-1/8IN JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14215
  • Mfr. Model # 14215
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad No
  • Throat Depth 2-3/8"
  • Body Colour Gray
  • Max. Opening 2-1/8"
  • Anvil Shape V-Grooved
  • Spindle Material Copper
  • Duty Rating Industrial Welding
  • Min. Opening 0"
  • Spindle Finish Copper
  • Throat Shape Standard
  • Clamping Pressure 3,500 lbs.
  • Body Finish Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list