Skip Content
C CLAMP 0-2-1/2 W/NYLON CAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C CLAMP 0-2-1/2 W/NYLON CAPS

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR22116
  • Mfr. Model # 22116
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item C-Clamp
  • Swivel Pad Black Oxide
  • Body Material Cast Iron
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 2-1/2"
  • Throat Depth 2-5/16"
  • Duty Rating Light Duty
  • Anvil Shape Flat
  • Spindle Material Steel with Nylon Pad
  • Min. Opening 0"
  • Spindle Finish Zinc Plated
  • Throat Shape Square
  • Clamping Pressure 550 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list