Skip Content
C-CLAMP 0 - 10 JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C-CLAMP 0 - 10 JAW OPENING

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR20306
  • Mfr. Model # 20306
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad No
  • Max. Opening 10"
  • Body Colour Gray
  • Throat Depth 5-3/8"
  • Spindle Material Steel
  • Anvil Shape V-Grooved
  • Min. Opening 0"
  • Duty Rating Regular Duty
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 8,000 lbs.
  • Body Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list