Skip Content
C-16L,SANITIZER,CONCENTRATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-16L,SANITIZER,CONCENTRATE

TWIST 'N FILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7000141487
  • Mfr. Model # 7000141487
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Container Type Bottle
  • Fragrance Ether
  • Item Sanitizer
  • Standards EPA No. 47371-147-10350EPA Est. No. 33915-MI-001OSHA Hazard Communication Standard29 CFR 1910.1200
  • VOC Content Less Than1%
  • Recommended Dilution 1:170
  • Size 2 L
  • RTU Yield per Container 340 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list