Box Truck,600 lb.,Blue,40x34x46 In. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Box Truck,600 lb.,Blue,40x34x46 In.

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES272524
  • Mfr. Model # 272524
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Box Truck
  • Load Capacity 600 lbs.
  • Material Plastic
  • Colour Blue
  • Overall Height 40"
  • Caster Wheel Dia. 5"
  • Overall Length 46"
  • Overall Width 34"
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list