Box Truck,550 lb.,Blue,35x28x38 In. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Box Truck,550 lb.,Blue,35x28x38 In.

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES272514
  • Mfr. Model # 272514
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Colour Blue
  • Material Plastic
  • Load Capacity 550 lbs.
  • Overall Height 35"
  • Item Box Truck
  • Overall Length 38"
  • Overall Width 28"
  • Caster Wheel Dia. 5"
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Number of Caster Wheels 4
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list