Skip Content
Box Truck,450 lb.,White30x24x35-1/2 In. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Box Truck,450 lb.,White30x24x35-1/2 In.

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES272510
  • Mfr. Model # 272510
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour White
  • Material Plastic
  • Item Box Truck
  • Load Capacity 450 lbs.
  • Overall Height 30"
  • Overall Length 35-1/2"
  • Caster Wheel Dia. 5"
  • Overall Width 24"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list