Skip Content
Box Truck,350 lb.,Gray,21-1/2x21x32 In. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Box Truck,350 lb.,Gray,21-1/2x21x32 In.

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES272503
  • Mfr. Model # 272503
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Colour Gray
  • Item Box Truck
  • Material Plastic
  • Load Capacity 350 lbs.
  • Overall Width 21"
  • Overall Length 32"
  • Caster Wheel Dia. 5"
  • Overall Height 21-1/2"
  • Caster Wheel Material Polyurethane
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Swivel, (2) Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list