Skip Content
Box Truck,1,200 lb.,54 in.x48 in.x24 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Box Truck,1,200 lb.,54 in.x48 in.x24 in.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM4SLT2448-1.2K95
  • Mfr. Model # 4SLT2448-1.2K95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Product Details

Three-sided low deck stock truck. 1-1/2 in. angle iron frame. Units have 12 in. space between shelves. 14-gauge steel shelves. 16-gauge sides.

Technical Specs

  • Colour Gray
  • Gauge 14 and 16
  • Finish Powder Coated
  • Handle Type Tubular
  • Item Box Truck
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Overall Length 24"
  • Overall Height 54"
  • Overall Width 48"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list