Bin Cart,78x18x48 In.,1500 lb. Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Bin Cart,78x18x48 In.,1500 lb. Cap.

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMR214CS1878
  • Mfr. Model # R214CS1878
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Item Mobile Bin Cart
  • Number of Shelves 1
  • Load Capacity 1,500 lbs.
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Overall Height 48"
  • Overall Width 18"
  • Cart Color Gray
  • Cart Material Steel
  • Capacity per Shelf 1,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list