Bin Cart,59x18x48 In.,1350 lb. Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Bin Cart,59x18x48 In.,1350 lb. Cap.

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMR214CS1859
  • Mfr. Model # R214CS1859
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.5 lbs

Technical Specs

  • Item Mobile Bin Cart
  • Caster Dia. 5"
  • Finish Powder Coated
  • Number of Shelves 1
  • Load Capacity 1,350 lbs.
  • Overall Height 48"
  • Overall Width 18"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Capacity per Shelf 1,350 lbs.
  • Cart Color Gray
  • Cart Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list