Skip Content
Basket Truck Spring Lift, 12 bu, white close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Basket Truck Spring Lift, 12 bu, white

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR12WHSLN
  • Mfr. Model # R12WHSLN
  • UNSPSC # 47121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • For Use With Mfr. No. G12BLPMA, G12CNPMA, G12RDPMA, G12BLKDA, G12CNKDA, G12RDKDA
  • Colour White
  • Item Basket Truck Spring Lift Kit
  • Includes Hardware, Platform and Springs
  • Load Capacity 150 lbs.
  • Overall Length 32"
  • Overall Height 1"
  • Overall Width 22"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List