Skip Content
Basket Truck Liner,6 bu.,Red,27"x30"x20" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Basket Truck Liner,6 bu.,Red,27"x30"x20"

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR06RDPMA
  • Mfr. Model # R06RDPMA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

Liner permanently riveted to frame. Reinforced handle sewn and riveted for durability. 2 inch nylon webbing rod pockets. Replacement liner available.

Technical Specs

  • Colour Red
  • Item Canvas Basket Truck
  • Overall Length 30"
  • Material Vinyl, Steel, Wood, Rubber
  • Overall Width 20"
  • Bushel Capacity 6.0
  • Volume Capacity 7.1 cu. ft.
  • Container Height 27"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List