Skip Content
Discontinued with Replacement
Basket Truck,59"x28"x39",Polyethylene close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Basket Truck,59"x28"x39",Polyethylene

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNNA982
  • Mfr. Model # NA982
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.32 lbs
Suggested Replacement Product
DUMP TRUCK,850LBS,POLYETHYLENE,5/8CU YD

Price: NA

Technical Specs

  • Item Basket Truck
  • Load Capacity 850 lbs.
  • Colour Black
  • Overall Length 59"
  • Overall Height 39"
  • Overall Width 28"
  • Container Material Polyethylene
  • Volume Capacity 0.6 cu. yd.
  • Caster Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list