Skip Content
Basket Truck,16 bu,40"x28"x36-1/2",PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Basket Truck,16 bu,40"x28"x36-1/2",PE

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR16BLPTA
  • Mfr. Model # R16BLPTA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1933
  • Shipping Weight 50.0 lbs

Product Details

Seamless molded polyethylene body. Unique kin-dried select hardwood base. Standard 4 inch polyurethane casters. Bolt-Through body attachment. Smooth finish with rounded corners. Available in 8 sizes (6 - 20 bushel). 2 caster placement options: A or C. Ships fully assembled.

Technical Specs

  • Caster Dia. 4"
  • Colour Blue
  • Item Poly Truck
  • Overall Height 36-1/2
  • Overall Width 28"
  • Caster Type Swivel
  • Container Material Polyethylene
  • Caster Material Polyurethane
  • Volume Capacity 19.4 cu. ft
  • Overall Length 40"
  • Bushel Capacity 16.0
  • Container Height 36-1/2"
  • Load Capacity 800 lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list