Skip Content
Basket Truck,12 Bu. Cap.,Blue,36 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Basket Truck,12 Bu. Cap.,Blue,36 In. L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33W323
  • Mfr. Model # 33W323
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1932
  • Shipping Weight 40.0 lbs

Product Details

Includes 3 inch polyurethane swivel casters and liner. Replacement liners available, please visit www.acklandsgrainger.com or your local branch for more information.

Technical Specs

  • Colour Blue
  • Includes Removable Liner
  • Load Capacity 600 lbs.
  • Overall Length 36"
  • Item Basket Truck
  • Caster Type (4) Swivel
  • Overall Height 34"
  • Overall Width 26"
  • Caster Material Polyurethane
  • Bushel Capacity 12.0
  • Volume Capacity 15.0 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list