Skip Content
Basket Truck,10 bu,36"x24"x31-1/2",PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Basket Truck,10 bu,36"x24"x31-1/2",PE

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR10BLPTA
  • Mfr. Model # R10BLPTA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1933
  • Shipping Weight 36.0 lbs

Product Details

Seamless molded polyethylene body. Unique kin-dried select hardwood base. Standard 4 inch polyurethane casters. Bolt-Through body attachment. Smooth finish with rounded corners. Available in 8 sizes (6 - 20 bushel). 2 caster placement options: A or C. Ships fully assembled.

Technical Specs

  • Caster Dia. 4"
  • Colour Blue
  • Item Poly Truck
  • Overall Length 36"
  • Overall Width 24"
  • Caster Type Swivel
  • Overall Height 31-1/2"
  • Caster Material Polyurethane
  • Container Material Polyethylene
  • Bushel Capacity 10.0
  • Volume Capacity 12.5 cu. ft.
  • Container Height 32"
  • Load Capacity 800 lbs

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List