Skip Content
Basket Truck,10 Bu. Cap.,Blue,36 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Basket Truck,10 Bu. Cap.,Blue,36 In. L

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR10BLPMA
  • Mfr. Model # R10BLPMA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1933
  • Shipping Weight 34.0 lbs

Product Details

Liner permanently riveted to frame. Reinforced handle sewn and riveted for durability. 2 inch nylon webbing rod pockets. Replacement liner available.

Technical Specs

  • Colour Blue
  • Overall Length 36"
  • Includes Permanent Liner
  • Item Basket Truck
  • Overall Height 31-1/2"
  • Caster Material Polyurethane
  • Caster Type (4) Swivel
  • Overall Width 24"
  • Container Material Vinyl
  • Bushel Capacity 10.0
  • Volume Capacity 12.5 cu. ft.
  • Caster Dia. 3"
  • Load Capacity 600 lbs.
  • Frame Material Steel
  • Container Height 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list