Skip Content
Bar and Pipe Truck,2000 lbs,40"x144"x35" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Bar and Pipe Truck,2000 lbs,40"x144"x35"

GRASSHOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM780351
  • Mfr. Model # 780351
  • UNSPSC # 20122824
  • CATALOGUE PAGE # 814
  • Shipping Weight 165.0 lbs

Product Details

Grasshopper pipe dolly. Enables one man to lift 2,000 lbs. (900 kg.) unassisted. Special sliding chain block design accommodates long and short loads. Carries up to 20 in diameter pipe, tool boxes, fittings and valves.Fits through 35 in openings, is a versatile 12 ft long and weighs only 155 lbs.

Technical Specs

  • Load Capacity 2,000 lbs.
  • Item Bar and Pipe Truck
  • Overall Height 40"
  • Overall Length 144"
  • Overall Width 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list