Skip Content
Bar and Pipe Truck,1200 lb.,74 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Bar and Pipe Truck,1200 lb.,74 In. H

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY976
  • Mfr. Model # 976
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Includes Brakes
  • Colour Gray
  • Gauge 14 ga.
  • Finish Powder Coated
  • Item Bar and Pipe Truck
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Overall Height 74"
  • Overall Length 63"
  • Wheel Type Solid
  • Wheel Material Phenolic
  • Overall Width 30"
  • Caster Type (4) Swivel
  • Wheel Diameter 5"
  • Caster Width 1-1/2"
  • Wheel Width 2"
  • Deck Length 63"
  • Deck Width 30"
  • Deck Height 9"
  • Number of Levels 3
  • Load Capacity per Level 400 lbs.
  • Number of Uprights 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list