Skip Content
Bar and Pipe Truck,1,000 lbs,41"x41"x23" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Bar and Pipe Truck,1,000 lbs,41"x41"x23"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVGP100FF
  • Mfr. Model # VGP100FF
  • UNSPSC # 20122824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Material Steel
  • Load Capacity 1,000 lbs.
  • Overall Width 23-3/8"
  • Item Bar and Pipe Truck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list