Skip Content
Bar and Pipe Truck,1,000 lbs,21"x28" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Bar and Pipe Truck,1,000 lbs,21"x28"

CRICKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM782699
  • Mfr. Model # 782699
  • UNSPSC # 20122824
  • CATALOGUE PAGE # 814
  • Shipping Weight 80.0 lbs

Product Details

Cricket(TM) pipe handler. Ideal job-site material carrier capable of transporting 20 ft. pipe lengths up to 1,000 lbs. Comes with ratchet hold-down strap and 16 inch tubed tires. Weighs only 70 lbs. Quick handle disconnect for compact storage. Carries up to 12 inch diameter. pipe.

Technical Specs

  • Load Capacity 1,000 lbs.
  • Item Bar and Pipe Truck
  • Overall Height 21"
  • Overall Length 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list