BYPASSING DOOR HANGER KIT,MILL,96 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BYPASSING DOOR HANGER KIT,MILL,96 I

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EAE9
  • Mfr. Model # 5EAE9
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Height (In.) 61/64
  • Item Bypassing Door Hanger Kit
  • Includes Hardware
  • Colour Mill
  • Length (In.) 96
  • Material Steel
  • Package Quantity 1
  • Width (In.) 1-13/16
  • Mounting Flush
  • Bearings Nylon
  • Roller Width/Dia. (In.) 25/32
  • Max. Weight (Lb.) 50
  • Mounting Hole Size (In.) 11/64
  • Number of Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list