Skip Content
BYPASSING DOOR HANGER KIT,MILL,48 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BYPASSING DOOR HANGER KIT,MILL,48 I

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EAE6
  • Mfr. Model # 5EAE6
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Mill
  • Includes Hardware
  • Height (In.) 61/64
  • Item Bypassing Door Hanger Kit
  • Length (In.) 48
  • Material Steel
  • Package Quantity 1
  • Width (In.) 1-13/16
  • Bearings Nylon
  • Mounting Flush
  • Roller Width/Dia. (In.) 25/32
  • Mounting Hole Size (In.) 11/64
  • Number of Wheels 4
  • Max. Weight (Lb.) 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list