Skip Content
BYPASS PRUNER,2-1/4 IN.L,STEEL,5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BYPASS PRUNER,2-1/4 IN.L,STEEL,5/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TFN8
  • Mfr. Model # 5TFN8
  • UNSPSC # 27112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Steel blade. Polypropylene handle with ergonomic grip. Sliding lock. Nonstick coating for cutting. Curved blades allow clean cutting. Cut near to the trunk without crushing plant tissue.

Technical Specs

  • Item Bypass Pruner
  • Features Non-Stick Coating for Cutting
  • Grip Type Ergonomic
  • Overall Length 8"
  • Lock Type Slide
  • Blade Material Steel
  • Handle Material Polypropylene
  • Cutting Capacity 5/8"
  • Blade Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list