Skip Content
BYPASS PRUNER,2-1/2 IN.L,STEEL,5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BYPASS PRUNER,2-1/2 IN.L,STEEL,5/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TFN0
  • Mfr. Model # 5TFN0
  • UNSPSC # 27112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

Steel blade. Steel handle with cushioned grip. Sliding lock. Nonstick coating for cutting. Curved blades allow clean cutting. Cut near to the trunk without crushing plant tissue.

Technical Specs

  • Item Bypass Pruner
  • Features Non-Stick Coating for Cutting
  • Lock Type Slide
  • Grip Type Cushioned
  • Overall Length 8-1/2"
  • Blade Material Steel
  • Blade Length 2-1/2"
  • Handle Material Steel
  • Cutting Capacity 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list