Skip Content
BYPASS LOPPER,1-25/32 IN,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BYPASS LOPPER,1-25/32 IN,ALUMINUM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2RDL9
  • Mfr. Model # 2RDL9
  • UNSPSC # 27112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.48 lbs

Technical Specs

  • Features Nonslip Grips, Oval Tubular Telescopic Handles, Ambidextrous Lock
  • Item Bypass Lopper
  • Overall Length 27" to 40-5/16"
  • Blade Material High-Carbon Steel
  • Handle Material Aluminum
  • Cutting Capacity 1-25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list