Skip Content
BYPASS 28IN LOPPING SHEARS RACHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BYPASS 28IN LOPPING SHEARS RACHET

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARNXBL28RT
  • Mfr. Model # NXBL28RT
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 340
  • Shipping Weight 4.07 lbs

Technical Specs

  • Item Lopping Shear
  • Overall Length 27-1/2"
  • Blade Material High Carbon Steel
  • Handle Material Aluminium
  • Features Non-Stick Coated Blades for a Friction-Free, Smooth, Clean Cut
  • Cutting Capacity 5 cm Diameter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list