BX WH SW LDECO 1P 20A125V 1/10/100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BX WH SW LDECO 1P 20A125V 1/10/100

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5631-2W
  • Mfr. Model # 5631-2W
  • UNSPSC # 39122226
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 20
  • Colour White
  • Item Wall Switch
  • Description/Special Features Illuminated
  • Rated HP 1
  • Standards UL/CSA/NOM
  • Wiring Method Back or Side
  • Switch Function Maintained
  • Switch Type 1-Pole
  • Locking No
  • Voltage AC 120
  • Switch Style Rocker
  • Application Environment Commercial Environments
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list