Skip Content
BX RDR SI/BLK FR CLR +1.5 ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BX RDR SI/BLK FR CLR +1.5 ANSI ONLY

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11374
  • Mfr. Model # 11374
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.08 lbs

Product Details

BX(TM) readers safety eyewear- silver/black rrames, clear lens tint, +1.5 lens power, Adjustable temple length, Three lens angle adjustments, Soft universal fit nosebridge, Soft tip temples. Meets ANSI Z87.1-2003.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Silver and Black
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003: CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Colour Silver/Black
  • UV Protection 99.9%
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Foam Lined No
  • Eyewear Size Universal
  • Includes Adjustable temple length, lens angle, and nosebridge
  • Frame Material Polycarbonate
  • Temple Style Adjustable
  • Diopter Strength +1.50
  • Eyewear Venting Non-Vented
  • Eyewear Frame Design Wraparound
  • X-Ray Detectable Yes
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list